Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.625" Shank dia.
Mfr # TMM 1-8X
Zoro # G3031213
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 4.000 in
- Shank Dia. 0.625 in
- Thread Size 7/8
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1-8X
- Zoro # G3031213
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4.000 in |
Shank Dia. | 0.625 in |
Thread Size | 7/8 |
Length of Cut | 1.375 in |
Insert Size (mm) | 34 |
Size | 7/8 |
Insert Size | 1.375" |
Cutting Dia. | 0.370" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/8, Tubular Roll (SQ-5-30)
- WESTWARD Ratcheting Box Wrench, Head Size 8 x 9mm (1LCW4)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #57 (70157)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- G.W. Schultz Tool Carbide Thread Mills