G.W. Schultz Tool
Thread Mill, Uncoated, 0.625" Shank dia.
Mfr # TMM 11NPTX
Zoro # G3031627
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 4.000 in
- Thread Type NPT
- Shank Dia. 0.625 in
- Thread Size 1, 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, hexagonal bit impact socket 1/4" (7290-1/4)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35178)
- POWERBUILT 9Pc Stubby&Extra Long Ball End Star Key (240101)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- HHIP Machine Tapping Guide (3900-0220)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- MICRO 100 Thread Mill Multi Point (TM-750)
- G.W. Schultz Tool Threading & Turning Tools