Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.625" Shank dia.
Mfr # TMM 7/8-9X
Zoro # G3031240
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 4.000 in
- Shank Dia. 0.625 in
- Thread Size 7/8
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 7/8-9X
- Zoro # G3031240
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4.000 in |
Shank Dia. | 0.625 in |
Thread Size | 7/8 |
Length of Cut | 1.375 in |
Cutting Dia. | 0.300" |
Size | 7/8 |
Insert Size (mm) | 34 |
Insert Size | 1.375" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Socket Adapter, SAE (KTI-24050)
- UNGER Scraper, Stiff, 4", Carbon Steel (SR040)
- LENOX Carbide Hole Cutter, 2 5/8 In, 3/8 Cut D (20109-42CHC)
- VESSEL Replacement Blade for BALL GRIP Ratchet (2200BS6100)
- HHIP Machine Tapping Guide (3900-0220)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- G.W. Schultz Tool Carbide Thread Mills