Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.625" Shank dia.
Mfr # TMM M24
Zoro # G3031423
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 4.000 in
- Shank Dia. 0.625 in
- Thread Size M24
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M24
- Zoro # G3031423
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4.000 in |
Shank Dia. | 0.625 in |
Thread Size | M24 |
Length of Cut | 1.375 in |
Size | M24 |
Insert Size (mm) | 34 |
Insert Size | 1.375" |
Cutting Dia. | 1.590" |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- PROTO 8OZ BALL PEIN HAMMER (PO1308PD)
- DIABLO 1" #30 Torx Drive Bits (25-Pack) (DT301P25)
- MICRO 100 Thread Mill Multi Point (TM-375)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- G.W. Schultz Tool Threading & Turning Tools