Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, Overall 3.000" L
Mfr # TMM M10X
Zoro # G3036229
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 3.000 in
- Thread Type Metric
- Shank Dia. 0.312 in
- Thread Size M10
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M10X
- Zoro # G3036229
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | M10 |
Length of Cut | 0.750 in |
Shank Length | 0.750 in |
Neck Length | 0.750 in |
Insert Size (mm) | 15.90 |
Cutting Dia. | 1.160" |
Insert Size | 0.750" |
Neck Dia. | 1.160 in |
Size | M10 |
Details
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact T20 Power Bits (15 Pack) (48-32-5012)
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- EXCEL BLADES Angle Edge Blade Woodcarving Angled Chisel Blade, 2pcs., 12pk. (20102)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- G.W. Schultz Tool Carbide Thread Mills