G.W. Schultz Tool
Thread Mill, Uncoated, Overall 3.500" L
- Zoro #: G3036159
- Mfr #: TMM 9/16-12
Hover or click to zoom Tap to zoom
Key Features
- Item: Thread Mill
- Type: Solid Carbide
- Thread Type: UNC
- Overall Length: 3.500 in
- Shank Dia.: 0.375 in
- Thread Size: 9/16 in
- Length of Cut: 0.875 in
- Finish: Uncoated
$166.00
Subtotal: $166.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, Overall 2.000" L TMM 2-56
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.625" Shank dia. TMM 1-8
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.125" Shank dia. TMM M3
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.625" Shank dia. TMM 1-1/8-7
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.250" Shank dia. TMM M8
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, Overall 2.000" L TMM 6-32
- G.W. SCHULTZ TOOL Thread Mill, AlTiN, #10, Overall 2.000" L TMM 10-32X
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.500" Shank dia. TMM 5/8-11X
- G.W. SCHULTZ TOOL Thread Mill, Uncoated, 0.187" Shank dia. TMM 1/4-20
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1500" 17336-C3
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 3/4-10 TM450-10A
- G.W. Schultz Tool Threading & Turning Tools