G.W. Schultz Tool
Thread Mill, Uncoated, Overall 4.000" L
Mfr # TMM 1-1/8-7X
Zoro # G3036098
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 4.000 in
- Thread Type UNC
- Shank Dia. 0.625 in
- Thread Size 7/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive, 6-pt short impact socket 30MM (7430M)
- DRILL AMERICA #50 HSS Polished Jobber Length Drill Bit (D/AP50)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- MICRO 100 Thread Mill Multi Point (TM-375)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- OSG Thread Mill, #6, #8, Carbide, WXS (4120000913)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- HHIP Machine Tapping Guide (3900-0220)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- G.W. Schultz Tool Carbide Thread Mills