
120544 End Mill
Mfr # 120544
Zoro # G8119678
product price: $33.19
/eaSold in multiples of 4 for $132.76
Key Features
Overall Length
2.000 in
End Mill Style
Radius
Finish
nACo
Corner Radius
0.010 in
End Mill Application
Hardened Steel and Die Steels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120544
Zoro #
G8119678
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.000 in
Corner Radius
0.010 in
Shank Dia.
1/4 in
Length Of Cut
0.500 in
Details
End Mill Style
Radius
Finish
nACo
End Mill Application
Hardened Steel and Die Steels
Single End/Double End
Single End
Series
1030
Helix Angle
Variable Helix
Number Of Flutes
4
Description
HGWS40250-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.