Zoro Homepage

312130 End Mill

  • Mfr # 312130

  • Zoro # G8118600


product price: $54.99
/ea
Sold in multiples of 2 for $109.98

Key Features

Overall Length
4.000 in
End Mill Style
Radius
Finish
Alcromax
Corner Radius
0.030 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312130
Zoro #
G8118600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.000 in
Corner Radius
0.030 in
Shank Dia.
3/8 in
Length Of Cut
0.500 in

Details

End Mill Style
Radius
Finish
Alcromax
Helix Angle
38°
Single End/Double End
Single End
Series
2213
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Reach
1.125 in
Number Of Flutes
5

Description

53837508030NS18C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.