Zoro Homepage

317142 End Mill

  • Mfr # 317142

  • Zoro # G8120396


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
K1_icon, K2_icon, H1_icon, H2_icon
Milling Diameter
5/8"
Overall Length
3-1/2"
Number of Flutes
8
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317142
Zoro #
G8120396
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3-1/2"
Shank Dia.
5/8"
Radius
0.03
Length Of Cut
1-5/8"

Details

Material
K1_icon, K2_icon, H1_icon, H2_icon
Number of Flutes
8
End Mill Application
helical_icon, highspeedmilling_icon, pocketing_icon, profile_icon
Series
Series 270
Features
carbide_icon, 15deghelix_icon, multiflute_icon, squareend_icon, radius_icon, h6shank_icon, fx3_icon

Description

81562526030C15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.