
Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 3/8 in OD
Mfr # SO-050
Zoro # G205817837
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Thread Size
#10-24
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SO-050
Zoro #
G205817837
UPC #
752349582975
Country of Origin
United States
Dimensions
Thread Size
#10-24
Body Length
1/2 in
Outside Diameter
3/8 in
Outside Dia.
3/8"
Thread Depth
1/2 in
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch
Description
3/8" Diameter, 1/2" Length standoff barrel made from clear anodized aluminum. Barrel is tapped through at 10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.