Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4000-440-N
- Zoro # G222963210
product price:Â
$
161.99
/pk of 25, $6.48/ea
Sold in multiples of 3Â pks for
$485.97
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Thread Size Size B
#4-40
Body Length
3/16 in
Material
Nylon
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000-440-N
- Zoro #
- G222963210
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Material
- Nylon
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Item
- Round Male-Female Standoffs
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Round
- Thread Fit Side A
- 2A
- Finish
- Plain
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 3/16 in
- Wire Rope Length
- 3/8 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Round Male-Female Standoffs, Overall Length 3/8 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.