Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD

  • Mfr # SO-SS3100

  • Zoro # G505817742


product price:  $9.21
/ea

Key Features

Thread Size
5/16"-18
Standoff Material
316 Stainless Steel
Outside Diameter
1 in
System of Measurement
Inch
Thread Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SO-SS3100
Zoro #
G505817742
UPC #
670724227795
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1 in
Outside Diameter
1 in
Outside Dia.
1"
Thread Depth
1 in

Details

Item
Round Standoffs
Standoff Material
316 Stainless Steel
System of Measurement
Inch

Description

1" Diameter, 1" Length stainless steel barrel. Made from 316 stainless for a long-lasting, attractive installation. Barrels are tapped through at 5/16-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.