Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Brass Anodized, 5/8 in OD

  • Mfr # SO-500BR

  • Zoro # G005817822


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Brass Anodized
Outside Diameter
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO-500BR
Zoro #
G005817822
UPC #
670724227214
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1/2 in
Outside Diameter
5/8 in
Outside Dia.
5/8"
Thread Depth
1/2 in

Details

Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Brass Anodized
System of Measurement
Inch

Description

5/8" Diameter, 1/2" Length standoff barrel made from brass anodized aluminum. Barrel is tapped through at 5/16-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.