Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1688-1032-S-12
- Zoro # G622962455
product price:Â
$
68.45
/pk of 25, $2.74/ea
Sold in multiples of 5Â pks for
$342.25
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Shape
Round
System of Measurement
Inch
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1688-1032-S-12
- Zoro #
- G622962455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #10-32
- Body Length
- 3/4 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Shape
- Round
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2B
- Material
- Steel
- Thread Style
- Fully Threaded
- Finish
- Zinc-Plated
- Shell Material
- Steel
Description
Round Female Standoffs, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.