
Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD
Mfr # SO-9200BL
Zoro # G905817762
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Outside Diameter
1 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO-9200BL
Zoro #
G905817762
UPC #
670724227474
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Body Length
2 in
Outside Diameter
1 in
Outside Dia.
1"
Thread Depth
1 in
Details
Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Black Anodized
System of Measurement
Inch
Description
1" Diameter, 2" Length standoff barrel made from black anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.