Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD

  • Mfr # SO-3

  • Zoro # G005817730


product price:  $7.89
/ea

Key Features

Thread Size
5/16"-18
Body Length
3 in
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SO-3
Zoro #
G005817730
UPC #
670724227566
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
3 in
Outside Diameter
1-1/4 in
Outside Dia.
1-1/4"
Thread Depth
1 in

Details

Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch

Description

1-1/4" Diameter, 3" Length standoff barrel made from clear anodized aluminum. Barrel is tapped 5/16-18 x 1" deep from both ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.