Round Standoffs, 5/16"-18 Thrd Sz, 3/16 in Bd L, Aluminum Clear Anodized, 5/8 in OD

  • Mfr # EZ-SP1

  • Zoro # G205817820


product price:  $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Thread Size
5/16"-18
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Outside Diameter
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-SP1
Zoro #
G205817820
UPC #
752349583019
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
3/16 in
Outside Diameter
5/8 in
Thread Depth
3/16 in
Outside Dia.
5/8"

Details

Item
Round Standoffs
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
System of Measurement
Inch

Description

5/8" Diameter, 3/16" Length standoff barrel made from clear anodized aluminum. Barrel is drilled through 5/16" ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products