Round Standoffs, 5/16"-19 Thrd Sz, 1/2 in Bd L, Aluminum Black Anodized, 3/4 in OD
- Mfr # SO-75050BL
- Zoro # G305817713
product price:Â
$
3.65
/ea
Sold in multiples of 3 for
$10.95
Key Features
Thread Size
5/16"-19
Body Length
1/2 in
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO-75050BL
- Zoro #
- G305817713
- UPC #
- 670724227306
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Material
- Aluminum
- Standoff Finish
- Black Anodized
- System of Measurement
- Inch
Dimensions
- Thread Size
- 5/16"-19
- Body Length
- 1/2 in
- Outside Diameter
- 3/4 in
- Outside Dia.
- 3/4"
- Thread Depth
- 1/2 in
Description
3/4" Diameter, 1/2" Length standoff barrel made from black anodized aluminum. Barrel is tapped through at 5/16-19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.