This item is Discontinued.

Gyrolok Reducer: R/MM: Connects Metric Tube to Metric Port: 16mm x 12mm, 316 SS Construction 16R12316MM

This item is Discontinued.

Gyrolok

Reducer: R/MM: Connects Metric Tube to Metric Port: 16mm x 12mm, 316 SS Construction (Discontinued)

Mfr # 16R12316MM
Zoro # G016524474
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16R12316MM
Zoro #
G016524474
UPC #
-
Country of Origin
United States

Dimensions

Length
57.4 mm

Details

Item
Reducer: R/MM
Basic Fitting Material
Stainless Steel

Description

connects metric tube to metric port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.