Gyros
High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 25PK
Mfr # 45-22578
Zoro # G504404264
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK 45-21278
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #80 (.0135”/.343MM), 25PK 45-22580
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #68 (.0310”/.787MM), 25PK 45-22568
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 12PK 45-21269
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #79 (.0145”/.368MM), 12PK 45-11279
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #58 (.0420”/1.067MM), 12PK 45-11258
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #65 (.0350”/.889MM), 2PK 45-20265
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #76 (.0200”/.508MM), 12PK 45-11276
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #66 (.0330”/.838MM), 2PK 45-10266
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" SSPI.9/16
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L BL4136IM
- Gyros Drill Bits