Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 1/4-1/2" Double-End Boring Bar Set

  • Mfr # 1001-0007

  • Zoro # G6457447


product price: $42.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-0007
Zoro #
G6457447
UPC #
769053100647
Country of Origin
China

Description

4 Piece 1/4-1/2" Double-End Boring Bar Set ~ Includes the following: one 1/4 X 5" that takes a 5/32" round tool bit, one 5/16 X 5" that takes a 3/16" round tool bit, one 3/8 X 6" that takes a 3/16" round tool bit and one 1/2 X 6" that takes a 3/16" square tool bit. ~ Machined from selected steel for greater strength and rigidity. ~ Broached holes accept high speed steel and carbide tool bits. ~ Black oxide finish. ~ Bars have one 45° end and one 90° end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.