Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16 X 6-3/4 X 1/4" Double End Boring Bar

  • Mfr # 1015-0564

  • Zoro # G6448173


product price: $12.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-0564
Zoro #
G6448173
UPC #
769053100678
Country of Origin
China

Description

9/16 X 6-3/4 X 1/4" Double End Boring Bar ~ Machined from selected steel for greater strength and rigidity. ~ Broached holes accept high speed steel and carbide tool bits. ~ Black oxide finish. ~ Bars have one 45° end and one 90° end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.