Zoro Homepage

Dasqua 0-0.15" 0.0005" Centering Indicator

  • Mfr # 5711-6100

  • Zoro # G202457951


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711-6100
Zoro #
G202457951
UPC #
769053104591
Country of Origin
China

Description

Dasqua 0-0.15" 0.0005" Centering Indicator ~ Resolution is 0.0005". ~ Accuracy is 0.0008". ~ Use this indicator to quickly center work pieces or fixtures on your bore and milling set-ups. ~ Helps you determine the centers of bores and shafts. ~ Sturdy metal housing suitable for workshops. ~ Internal or external centering. ~ Operates at any angle from vertical to horizontal without a change. ~ 3 internal and 3 external feelers and a restraining arm are included. ~ Also included is a center point feeler. ~ Internal centering diameter is from 4mm to 300 mm. ~ External diameter is from 0mm to 300 mm. ~ Straight feeler lengths are 45mm (1.77") / 100mm (3.94")/ 154mm (6.06"). ~ Curved feeler lengths are 46mm (1.81") / 100mm (3.94") / 154mm (6.06"). ~ Center point feeler length is 52.5mm (2.07").

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.