Dasqua 0-600mm/0-24" 100mm Jaw Length Vernier Caliper With Fine Adj

  • Mfr # 1300-0010

  • Zoro # G3918534


product price:  $174.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300-0010
Zoro #
G3918534
UPC #
769053105321
Country of Origin
China

Description

4 Piece 1/4-1/2" Double-End Boring Bar Set ~ Includes the following: one 1/4 X 5" that takes a 5/32" round tool bit, one 5/16 X 5" that takes a 3/16" round tool bit, one 3/8 X 6" that takes a 3/16" round tool bit and one 1/2 X 6" that takes a 3/16" square tool bit. ~ Machined from selected steel for greater strength and rigidity. ~ Broached holes accept high speed steel and carbide tool bits. ~ Black oxide finish. ~ Bars have one 45° end and one 90° end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.