Zoro Homepage

ER-40 1" Coolant Spring Collet

  • Mfr # 3900-5796

  • Zoro # G101975426


product price: $25.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-5796
Zoro #
G101975426
UPC #
769053103075
Country of Origin
China

Description

ER-40 1" Coolant Spring Collet (3900-5796) ~ Designed for use with cylindrical shank tools, not flats. ~ Cutting tool should be inserted the full length of the collet. If these conditions are not met, coolant leakage may result. ~ Runout is <= .0005". ~ Meets DIN 6499B. ~ Collapse Range is .984 to 1.02.". ~ D1 Major diameter is 1.620". ~ Overall length is 1.810".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.