Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, Taper, NPT

  • Mfr # 1011-3303

  • Zoro # G6445994


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Taper
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-3303
Zoro #
G6445994
UPC #
769053001234
Country of Origin
China

Details

Item
Pipe Tap
Tap Chamfer
Taper
Tap Thread Type
NPT
Tap Material
High Speed Steel

Description

3 Piece NPT Taper Pipe Tap Set ~ Thread ground. ~ High speed steel. ~ Cuts internal threads in pipes. ~ Ideal for pipe fitting. ~ Tapered at a rate of 3/4" per foot. ~ Includes 1 each of the following sizes: 1-1/4~11-1/2, 1-1/2~11-1/2 and 2~11-1/2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.