Pro-Series 1/8" Sk16 Lyndex Style Collet

  • Mfr # 3901-5431

  • Zoro # G6459477


product price:  $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3901-5431
Zoro #
G6459477
UPC #
769053100333
Country of Origin
China

Description

Pro-Series 1/8" SK16 Lyndex Style Collet ~ Collapse range is 0.112-0.125". ~ Vacuum quenching heat treatment to hardness HRC46~50. ~ Runout is less than or equal to 5 Micron. ~ Collet front cone convex platform design reduces the entry of dust and chips increasing service life. ~ The SK slim collet system features an 8° taper angle versus the 16° taper for ER type collets. ~ The SK style collet has greater gripping force than ER collets. ~ SK collets sit deeper in the tool holder compared to TG and ER type collet systems resulting in higher accuracy and rigidity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.