BOD Bottle, PET, 138.43 mm H
- Mfr # 2943101
- Zoro # G521908691
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Body Color
Colorless
Capacity - English
10.1 fl oz
Clarity
Clear
Body Material
PET
Bottle Type
BOD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2943101
- Zoro #
- G521908691
- UPC #
- -
- Country of Origin
- United States
- Body Color
- Colorless
- Capacity - English
- 10.1 fl oz
- Clarity
- Clear
- Body Material
- PET
- Bottle Type
- BOD
- Standards
- EPA Method 5210B Approved
- Closure Material
- No Closure
- Special Features
- Single 300 mL disposable BOD bottle without stopper. Plastic bottle is EPA approved for BOD measurement.
- Shape
- Round
- Capacity - Metric
- 300 mL
- Individually Wrapped
- Individually Wrapped
- Graduated
- No
- Autoclavable
- No
- Closure Included
- No
- Numbers of Bottles Included
- 1
- Item
- BOD Bottle
- Closure Liner Material
- No Closure
Dimensions
- Overall Height - Metric
- 138.43 mm
- Overall Depth - Metric
- 40.64 cm
- Body Diameter - Metric
- 39.37 mm
- Overall Width - Metric
- 43.82 cm
Description
BOD Bottle, Body Color Colorless, Body Material PET, Body Diameter - Metric 39.37 mm, Bottle Type BOD, Capacity - Metric 300 mL, Capacity - English 10.1 fl oz, Overall Height - Metric 138.43 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size Not Applicable, Closure Color Not Applicable, Mouth Size Not Applicable, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.