Shop HACH
See all product information
Create Account
Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # DRB200-02
- Zoro # G123354926
product price:Â
$
3,982.99
/ea
Free Shipping & Returns
Key Features
Temperature Accuracy
+/-2 Degrees C
Operating Frequency
50 to 60 Hz
Manufacturer Warranty Length
12 mo
Operating Temperature - Maximum
113 Degrees F
Overall Depth
12 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRB200-02
- Zoro #
- G123354926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturer Warranty Length
- 12 mo
- Overall Depth
- 12 1/4 in
- Overall Height
- 5 3/4 in
- Overall Width
- 9 3/4 in
Details
- Temperature Accuracy
- +/-2 Degrees C
- Operating Frequency
- 50 to 60 Hz
- Item
- Digital Reactor Block
- Operating Temperature - Maximum
- 113 Degrees F
- Series
- DRB200
- Temperature - Maximum
- 329 Degrees F
- Standards
- CE, cTUVus
- Temperature - Minimum
- 99 Degrees F
- Includes
- Digital Block Reactor, Power Cord
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.