Shop HACH
See all product information
Create Account
Broth, 2 mL, 8 C, PK50
- Mfr # 2428450
- Zoro # G621829667
product price:Â
$
215.99
/pk of 50, $4.32/ea
Free Shipping & Returns
Key Features
Features
Complete Solutions for Testing Recreational Water
CAS Number
0
Quantity
50
Product Type
Broth
Shelf Life
150 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2428450
- Zoro #
- G621829667
- UPC #
- -
- Country of Origin
- United States
- Features
- Complete Solutions for Testing Recreational Water
- CAS Number
- 0
- Quantity
- 50
- Product Type
- Broth
- Shelf Life
- 150 day
- Storage Temperature - Maximum
- 8 Degrees C
- Item
- Broth
- Volume
- 2 mL
- Container Material
- Plastic
- Storage Temperature - Minimum
- 2 Degrees C
- Container Type
- Vial
- Application
- The Membrane Filtration (MF) Method is used to Estimate Bacterial Populations in Water that is low in Turbidit
- Reference Methods
- Hach Method 8282
- Media Type
- m-TGE/TTC Broth
- Minimum Storage Temperature - Centigrade
- 2 Degrees C
- Maximum Storage Temperature - Centigrade
- 8 Degrees C
Dimensions
- Size
- 2 mL
- Bottle Size
- 2 mL
- Size - Alpha
- 2 mL
- Container Size
- 2 mL
Description
Lab Chemicals, Package Quantity 50
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.