This item is Discontinued.

Hach Chemical Co 25ml Sample Cell matched pair 2095000

25ml Sample Cell matched pair (Discontinued)

  • Mfr # 2095000
  • Zoro # G7198303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2095000
Zoro #
G7198303
UPC #
-
Country of Origin
United States

Details

Item
Glass Fiber Acrodisc 25MM

Description

Glass Fiber Acrodisc 25MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.