Color Disc Test Kit
- Mfr # 2842800
- Zoro # G821908629
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Number of Tests
100
Standards
USEPA
Product Type
Water Quality Test Kit
Includes
(2) Reagents, Carrying Case, Color Comparator Box, Color Discs, Tube
Sensitivity
0.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2842800
- Zoro #
- G821908629
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 100
- Standards
- USEPA
- Product Type
- Water Quality Test Kit
- Includes
- (2) Reagents, Carrying Case, Color Comparator Box, Color Discs, Tube
- Sensitivity
- 0.1
- Item
- Color Disc Test Kit
- Number of Pieces
- 6
- Range
- 0 to 2.0 ppm ClO2
- Test Parameters
- Chlorine
Description
Water Quality Test Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.