Shop AQUAPHOENIX
See all product information
Create Account
Water Quality Test Kit
- Mfr # TK6812-Z
- Zoro # G422796731
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 10 to 50 mL Vial, 0-200 ppm Chlorine Test Strips, 0-50-100-200-400 ppm Quat Test Strips, 12 mL Syringe, Chlorinated Alkaline Test Kit, Total Hardness Test Kit
Product Type
Water Quality Test Kit
Number of Tests
75
Test Parameters
Alkalinity, Chlorine, Total Hardness
Range
0 to 200 ppm Chlorine 0-400 ppm Quat3 of drops x factor = amount# of drops x 10 = ppm as CaCO3 Total Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK6812-Z
- Zoro #
- G422796731
- UPC #
- -
- Country of Origin
- United States
- Includes
- (2) 10 to 50 mL Vial, 0-200 ppm Chlorine Test Strips, 0-50-100-200-400 ppm Quat Test Strips, 12 mL Syringe, Chlorinated Alkaline Test Kit, Total Hardness Test Kit
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Test Kit
- Number of Tests
- 75
- Test Parameters
- Alkalinity, Chlorine, Total Hardness
- Range
- 0 to 200 ppm Chlorine 0-400 ppm Quat3 of drops x factor = amount# of drops x 10 = ppm as CaCO3 Total Hardness
Description
Water Quality Test Kit, Range 0 to 200 ppm Chlorine 0-400 ppm Quat3 of drops x factor = amount# of drops x 10 = ppm as CaCO3 Total Hardness, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes (2) 10 to 50 mL Vial, 0-200 ppm Chlorine Test Strips, 0-50-100-200-400 ppm Quat Test Strips, 12 mL Syringe, Chlorinated Alkaline Test Kit, Total Hardness Test Kit
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.