Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # DRB200-03
- Zoro # G423353223
product price:Â
$
3,982.99
/ea
Free Shipping & Returns
Key Features
Includes
Digital Block Reactor, Power Cord
Temperature Accuracy
+/-2 Degrees C
Overall Depth
12 1/4 in
Temperature - Minimum
99 Degrees F
Standards
CE, cTUVus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRB200-03
- Zoro #
- G423353223
- UPC #
- -
- Country of Origin
- China
- Includes
- Digital Block Reactor, Power Cord
- Temperature Accuracy
- +/-2 Degrees C
- Temperature - Minimum
- 99 Degrees F
- Standards
- CE, cTUVus
- Operating Temperature - Maximum
- 113 Degrees F
- Item
- Digital Reactor Block
- Series
- DRB200
- Operating Frequency
- 50 to 60 Hz
- Temperature - Maximum
- 329 Degrees F
- Operating Voltage
- 115V AC
Dimensions
- Overall Depth
- 12 1/4 in
- Manufacturer Warranty Length
- 12 mo
- Overall Width
- 9 3/4 in
- Overall Height
- 5 3/4 in
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.