Shop HACH
See all product information
Create Account
Water Testing Equipment/Meters, 6 1/16" L
- Mfr # 2670800
- Zoro # G423356637
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Cord Length
7 in
Operating Frequency
50/60 Hz
Standards
Federal Regulations
Wire Rope Length
6 1/16 in
Operating Voltage
115 V, 220 V, 9 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2670800
- Zoro #
- G423356637
- UPC #
- -
- Country of Origin
- United States
- Operating Frequency
- 50/60 Hz
- Standards
- Federal Regulations
- Operating Voltage
- 115 V, 220 V, 9 V
- Bulb Base Type
- Pencil Type
- Item
- Water Testing Equipment & Meters
Dimensions
- Cord Length
- 7 in
- Wire Rope Length
- 6 1/16 in
- Wavelength
- 254 nm
- Overall Diameter
- 4 1/4 in
- Overall Length
- 6 1/16 in
- Length
- 6 1/16 in
Description
Water Testing Equipment/Meters,6 1/16" L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.