Shop HACH
See all product information
Create Account
Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # DRB200-04
- Zoro # G623356758
product price:Â
$
3,982.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
12 mo
Overall Width
9 3/4 in
Operating Temperature - Maximum
113 Degrees F
Operating Frequency
50 to 60 Hz
Temperature Accuracy
+/-2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRB200-04
- Zoro #
- G623356758
- UPC #
- -
- Country of Origin
- China
- Operating Temperature - Maximum
- 113 Degrees F
- Operating Frequency
- 50 to 60 Hz
- Item
- Digital Reactor Block
- Temperature Accuracy
- +/-2 Degrees C
- Temperature - Maximum
- 329 Degrees F
- Temperature - Minimum
- 99 Degrees F
- Series
- DRB200
- Includes
- Digital Block Reactor, Power Cord
- Standards
- CE, cTUVus
- Operating Voltage
- 115V AC
Dimensions
- Manufacturer Warranty Length
- 12 mo
- Overall Width
- 9 3/4 in
- Overall Depth
- 12 1/4 in
- Overall Height
- 5 3/4 in
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.