Pocket Colorimeter, 34 mm, Digital
- Mfr # LPV445.97.25110
- Zoro # G421908906
product price:Â
$
1,167.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Colorimeter Range - Minimum
0
Cuvette Size
10 mm, 25 mm
Data Logging Included
Data Recorded
Manufacturer Warranty Length
1 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPV445.97.25110
- Zoro #
- G421908906
- UPC #
- -
- Country of Origin
- Thailand
- Light Source
- LED
- Colorimeter Range - Minimum
- 0
- Data Logging Included
- Data Recorded
- Includes
- (2) Sample Cells, Batteries, Carrying Case
- Output Data
- Digital Display
- Display Type
- Digital
- Power Source
- AAA Batteries
- Colorimeter Range - Maximum
- 2.5
- Operating Temperature - Maximum
- 122 Degrees F
- Resolution
- 0.02 mg/L
- Item
- Pocket Colorimeter
- Weight
- 1 lb
- Test Parameters
- Aluminum
- Operating Temperature - Minimum
- 32 Degrees F
- Standards
- CE
- Series
- DR300
- Calibration Points
- 2
- Product Type
- Pocket Colorimeter
- Power Source - TS Only
- AAA Batteries
- Power Source - old
- AAA Batteries
Dimensions
- Cuvette Size
- 10 mm, 25 mm
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 34 mm
- Wavelengths
- 528 nm
- Overall Depth
- 157 mm
- Sample Size
- 10 mL
- Overall Width
- 69 mm
Description
Pocket Colorimeter, Accuracy Not Applicable, Resolution 0.02 mg/L, Includes (2) Sample Cells, Batteries, Carrying Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.