Shop HACH
See all product information
Create Account
Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # DRB200-05
- Zoro # G623352873
product price:Â
$
2,957.99
/ea
Free Shipping & Returns
Key Features
Series
DRB200
Temperature Accuracy
+/-2 Degrees C
Overall Depth
12 1/4 in
Temperature - Minimum
99 Degrees F
Overall Width
9 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRB200-05
- Zoro #
- G623352873
- UPC #
- -
- Country of Origin
- China
- Series
- DRB200
- Item
- Digital Reactor Block
- Temperature Accuracy
- +/-2 Degrees C
- Temperature - Minimum
- 99 Degrees F
- Operating Temperature - Maximum
- 113 Degrees F
- Includes
- Digital Block Reactor, Power Cord
- Standards
- CE, cTUVus
- Temperature - Maximum
- 329 Degrees F
- Operating Frequency
- 50 to 60 Hz
- Operating Voltage
- 230V AC
Dimensions
- Overall Depth
- 12 1/4 in
- Overall Width
- 9 3/4 in
- Overall Height
- 5 3/4 in
- Manufacturer Warranty Length
- 12 mo
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.