Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # DRB200-06
- Zoro # G323353903
product price:Â
$
3,963.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 3/4 in
Manufacturer Warranty Length
12 mo
Overall Width
9 3/4 in
Overall Depth
12 1/4 in
Temperature - Minimum
99 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRB200-06
- Zoro #
- G323353903
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 3/4 in
- Manufacturer Warranty Length
- 12 mo
- Overall Width
- 9 3/4 in
- Overall Depth
- 12 1/4 in
Details
- Item
- Digital Reactor Block
- Temperature - Minimum
- 99 Degrees F
- Temperature Accuracy
- +/-2 Degrees C
- Operating Frequency
- 50 to 60 Hz
- Operating Temperature - Maximum
- 113 Degrees F
- Standards
- CE, cTUVus
- Includes
- Digital Block Reactor, Power Cord
- Series
- DRB200
- Temperature - Maximum
- 329 Degrees F
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.