Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # DRB200-08
- Zoro # G923356946
product price:Â
$
3,963.99
/ea
Free Shipping & Returns
Key Features
Standards
CE, cTUVus
Temperature - Minimum
99 Degrees F
Overall Depth
12 1/4 in
Overall Width
9 3/4 in
Series
DRB200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DRB200-08
- Zoro #
- G923356946
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 12 1/4 in
- Overall Width
- 9 3/4 in
- Manufacturer Warranty Length
- 12 mo
- Overall Height
- 5 3/4 in
Details
- Standards
- CE, cTUVus
- Temperature - Minimum
- 99 Degrees F
- Series
- DRB200
- Includes
- Digital Block Reactor, Power Cord
- Operating Frequency
- 50 to 60 Hz
- Temperature Accuracy
- +/-2 Degrees C
- Item
- Digital Reactor Block
- Operating Temperature - Maximum
- 113 Degrees F
- Temperature - Maximum
- 329 Degrees F
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.