Digital Reactor Block, 9 3/4" W, 5 3/4" H
- Mfr # LTV082.53.30001
- Zoro # G723352483
product price:Â
$
2,921.99
/ea
Free Shipping & Returns
Key Features
Operating Frequency
50 to 60 Hz
Temperature - Maximum
329 Degrees F
Overall Width
9 3/4 in
Temperature - Minimum
99 Degrees F
Series
DRB200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTV082.53.30001
- Zoro #
- G723352483
- UPC #
- -
- Country of Origin
- China
- Operating Frequency
- 50 to 60 Hz
- Temperature - Maximum
- 329 Degrees F
- Temperature - Minimum
- 99 Degrees F
- Series
- DRB200
- Operating Temperature - Maximum
- 113 Degrees F
- Includes
- Digital Block Reactor, Power Cord
- Item
- Digital Reactor Block
- Temperature Accuracy
- +/-2 Degrees C
- Standards
- CE, cTUVus
- Operating Voltage
- 115V AC
Dimensions
- Overall Width
- 9 3/4 in
- Manufacturer Warranty Length
- 12 mo
- Overall Depth
- 12 1/4 in
- Overall Height
- 5 3/4 in
Description
Digital Reactor Block,9 3/4" W,5 3/4" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.