Shop HACH
See all product information
Create Account
Electrode, 10 3/4 in H, Glass
- Mfr # E21M009
- Zoro # G921909120
product price:Â
$
719.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Hach Sension+ Laboratory Meter
Includes
Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
Wire Rope Length
10 3/4 in
Electrolyte
Saturated KCl
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E21M009
- Zoro #
- G921909120
- UPC #
- -
- Country of Origin
- France
- Compatible Product Type
- Hach Sension+ Laboratory Meter
- Includes
- Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
- Electrolyte
- Saturated KCl
- Item
- Electrode
- Shelf Life
- 12 mo
- Product Type
- Electrode
- Junction
- Porous Pin
- Body Material
- Glass
- Disposability
- Single-Use
- For Use With
- Radiometer MeterLab and Hach Sension+ Laboratory Meters
- Recommended Use
- General Purpose
- Material
- Glass
- Sub-Category
- Electrode: Other
- Shell Material
- Glass
Dimensions
- Wire Rope Length
- 10 3/4 in
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Overall Length
- 10 3/4 in
- Length
- 10 3/4 in
Description
Electrode, Tip Shape Not Applicable, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Radiometer MeterLab and Hach Sension+ Laboratory Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Porous Pin, Electrolyte Saturated KCl, Recommended Use General Purpose, Includes Certificate of Conformity, Ref251 Radiometer Analytical Reference Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.