Electrode, 3/8 in Dia, 120 mm H, Glass
- Mfr # B20B300
- Zoro # G721908545
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Product Type
Electrode
Recommended Use
Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
Operating Temperature - Maximum
80 Degrees C
Test Parameters
Voltammetry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B20B300
- Zoro #
- G721908545
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Length
- 120 mm
- Overall Diameter
- 3/8 in
- Manufacturer Warranty Length
- 6 mo
- Overall Width
- 4 in
- Wire Rope Length
- 120 mm
- Length
- 120 mm
Details
- Disposability
- Single-Use
- Product Type
- Electrode
- Recommended Use
- Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
- Operating Temperature - Maximum
- 80 Degrees C
- Test Parameters
- Voltammetry
- Shelf Life
- 12 mo
- Operating Temperature - Minimum
- -5 Degrees C
- Junction
- Porous Pin
- Material
- Glass
- Electrolyte
- AgCL, Saturated KCl
- Body Material
- Glass
- Item
- Electrode
- Sub-Category
- Electrode: Other
- Includes
- Certificate of Conformity, Xr300 Radiometer Analytical Reference Electrode
- Shell Material
- Glass
Description
Electrode, Tip Shape Not Applicable, Body Material Glass, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Not Applicable, Standards Not Applicable, Shelf Life 12 mo, Junction Porous Pin, Electrolyte AgCL, Saturated KCl, Recommended Use Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water, Includes Certificate of Conformity, Xr300 Radiometer Analytical Reference Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.