Shop HACH
See all product information
Create Account
Electrode, 11 in H, Platinum
- Mfr # E31M002
- Zoro # G921908055
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2 1/4 in
Recommended Use
Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
Connection Type
BNC
Product Type
Electrode
Compatible Product Type
Hach Sension+ Laboratory Meter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E31M002
- Zoro #
- G921908055
- UPC #
- -
- Country of Origin
- China
- Recommended Use
- Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
- Connection Type
- BNC
- Product Type
- Electrode
- Compatible Product Type
- Hach Sension+ Laboratory Meter
- Body Material
- Platinum
- Shelf Life
- 12 mo
- Sub-Category
- Electrode: Other
- Electrolyte
- Sat. Kcl
- Item
- Electrode
- Disposability
- Single-Use
- Material
- Metal, Platinum
- Includes
- Certificate of Conformity, M231pt Radiometer Analytical Metal Electrode
- Test Parameters
- ORP
- For Use With
- BNC-Compatible Meters/Titrators, Hach Sension+ Laboratory Meters
- Shell Material
- Metal, Platinum
Dimensions
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 11 in
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 11 in
- Length
- 11 in
Description
Electrode, Tip Shape Not Applicable, Body Material Platinum, Cable Length Not Applicable, Amplifier Not Applicable, For Use With BNC-Compatible Meters/Titrators, Hach Sension+ Laboratory Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Sat. Kcl, Recommended Use Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water, Includes Certificate of Conformity, M231pt Radiometer Analytical Metal Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.