Shop HACH
See all product information
Create Account
Electrode, 3/8 in Dia, 120 mm H, Metal
- Mfr # B35M120
- Zoro # G321908556
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Body Material
Metal
Recommended Use
Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
Operating Temperature - Maximum
10 Degrees C
Includes
Certificate of Conformity, Xm120 Radiometer Analytical Metal Electrode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B35M120
- Zoro #
- G321908556
- UPC #
- -
- Country of Origin
- France
Dimensions
- Overall Diameter
- 3/8 in
- Overall Width
- 2 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 120 mm
- Overall Length
- 120 mm
- Length
- 120 mm
Details
- Disposability
- Single-Use
- Body Material
- Metal
- Recommended Use
- Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
- Operating Temperature - Maximum
- 10 Degrees C
- Includes
- Certificate of Conformity, Xm120 Radiometer Analytical Metal Electrode
- Operating Temperature - Minimum
- -10 Degrees C
- Test Parameters
- Total Organic Carbon
- Product Type
- Electrode
- Shelf Life
- 12 mo
- Sub-Category
- Electrode: Other
- Item
- Electrode
- Material
- Platinum
- Shell Material
- Platinum
Description
Electrode, Tip Shape Not Applicable, Body Material Metal, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Not Applicable, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water, Includes Certificate of Conformity, Xm120 Radiometer Analytical Metal Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.