Shop HACH
See all product information
Create Account
Sensor, 6 in H, PMP
- Mfr # E61M009
- Zoro # G121908060
product price:Â
$
3,514.99
/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Sub-Category
Cells
Compatible Product Type
Radiometer Analytical Cdm210/230/92 Conductivity Meter
Material
PMP
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E61M009
- Zoro #
- G121908060
- UPC #
- -
- Country of Origin
- France
- Disposability
- Single-Use
- Sub-Category
- Cells
- Compatible Product Type
- Radiometer Analytical Cdm210/230/92 Conductivity Meter
- Item
- Sensor
- Material
- PMP
- Shelf Life
- 12 mo
- Includes
- Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
- For Use With
- Radiometer Analytical CDM210/230/92 Conductivity Meters
- Test Parameters
- Conductivity
- Body Material
- PMP
- Product Type
- Sensor
- Shell Material
- PMP
- Traction Material
- PMP
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 2 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Sensor, Tip Shape Not Applicable, Body Material PMP, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Radiometer Analytical CDM210/230/92 Conductivity Meters, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Includes Cdc511t Radiometer Analytical Conductivity Cell, Certificate of Conformity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.