Shop HACH
See all product information
Create Account
Electrode, 3/8 in Dia, 120 mm H, Metal
- Mfr # B35M150
- Zoro # G921908734
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Includes
Certificate of Conformity, Xm150 Radiometer Analytical Reference Electrode
Shelf Life
12 mo
Sub-Category
Electrode: Other
Product Type
Electrode
Manufacturer Warranty Length
6 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B35M150
- Zoro #
- G921908734
- UPC #
- -
- Country of Origin
- France
Dimensions
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 120 mm
- Overall Diameter
- 3/8 in
- Overall Width
- 2 in
- Overall Length
- 120 mm
- Length
- 120 mm
Details
- Includes
- Certificate of Conformity, Xm150 Radiometer Analytical Reference Electrode
- Shelf Life
- 12 mo
- Sub-Category
- Electrode: Other
- Product Type
- Electrode
- Item
- Electrode
- Body Material
- Metal
- Operating Temperature - Maximum
- 10 Degrees C
- Disposability
- Single-Use
- Operating Temperature - Minimum
- -10 Degrees C
- Recommended Use
- Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water
- Material
- Platinum
- Test Parameters
- Voltammetry
- Shell Material
- Platinum
Description
Electrode, Tip Shape Not Applicable, Body Material Metal, Cable Length Not Applicable, Amplifier Not Applicable, For Use With Not Applicable, Standards Not Applicable, Shelf Life 12 mo, Junction Not Applicable, Electrolyte Not Applicable, Recommended Use Municipal Water, Primary Treatment, Qa/Qc Lab, Surface Water, Includes Certificate of Conformity, Xm150 Radiometer Analytical Reference Electrode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.