Electrode, 6 7/8 in H, Epoxy
- Mfr # ISEF12103
- Zoro # G321909171
product price:Â
$
2,057.99
/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Recommended Use
Drinking Water and General Water Quality Applications, Wastewater
Body Material
Epoxy
Operating Temperature - Minimum
41 Degrees F
Electrolyte
Dritek Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISEF12103
- Zoro #
- G321909171
- UPC #
- -
- Country of Origin
- United States
- Disposability
- Single-Use
- Recommended Use
- Drinking Water and General Water Quality Applications, Wastewater
- Body Material
- Epoxy
- Operating Temperature - Minimum
- 41 Degrees F
- Item
- Electrode
- Electrolyte
- Dritek Gel
- Junction
- Annular PTFE
- Shelf Life
- 12 mo
- Operating Temperature - Maximum
- 122 Degrees F
- For Use With
- HQD Series Laboratory and Portable meters
- Test Parameters
- Fluoride
- Series
- IntelliCal
- Material
- Epoxy, Plastic
- Product Type
- Electrode
- Sub-Category
- Electrode: Other
- Range
- 0.01 mg/L (5 x 10-7M) to 19 g/L (1 M) F¿
- Includes
- Isef121 Intellical Combination Fluoride Ise, Isef12101 3 m Cable, Test Certificate
- Shell Material
- Epoxy, Plastic
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, Plastic
Dimensions
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 1 yr
- Cable Length
- 3 m
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 3 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Annular PTFE, Electrolyte Dritek Gel, Recommended Use Drinking Water and General Water Quality Applications, Wastewater, Includes Isef121 Intellical Combination Fluoride Ise, Isef12101 3 m Cable, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.