Shop HACH
See all product information
Create Account
Electrode, 8 3/4 in H, SS
- Mfr # MTC10115
- Zoro # G821908322
product price:Â
$
1,746.99
/ea
Free Shipping & Returns
Key Features
For Use With
HQD Series Laboratory and Portable meters
Test Parameters
ORP
Disposability
Single-Use
Series
IntelliCal
Includes
15 m Cable, Storage Cap, Test Certificate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTC10115
- Zoro #
- G821908322
- UPC #
- -
- Country of Origin
- United States
- For Use With
- HQD Series Laboratory and Portable meters
- Test Parameters
- ORP
- Disposability
- Single-Use
- Series
- IntelliCal
- Includes
- 15 m Cable, Storage Cap, Test Certificate
- Tip Shape
- Flat
- Material
- Epoxy, Stainless Steel
- Shelf Life
- 12 mo
- Operating Temperature - Maximum
- 80 Degrees C
- Item
- Electrode
- Range
- +/-1200 mV
- Electrolyte
- Gel
- Operating Temperature - Minimum
- 0 Degrees C
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Junction
- Open
- Body Material
- Stainless Steel
- Sub-Category
- Electrode: ORP
- Compatible Product Type
- HQD Series Meter
- Product Type
- Electrode
- Shell Material
- Epoxy, Stainless Steel
- Traction Material
- Epoxy, Stainless Steel
Dimensions
- Cable Length
- 15 m
- Overall Length
- 8 3/4 in
- Overall Width
- 2 1/4 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Electrode, Tip Shape Flat, Body Material Stainless Steel, Cable Length 15 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Open, Electrolyte Gel, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water, Includes 15 m Cable, Storage Cap, Test Certificate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.